Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ici Electrical Outlet, 24 in. x 24 in. EN-LEV5-20R

Electrical Outlet, 24 in. x 24 in. (Discontinued)

  • Mfr # EN-LEV5-20R
  • Zoro # G2442846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN-LEV5-20R
Zoro #
G2442846
UPC #
-
Country of Origin
United States

Dimensions

Panel Size
24 in x 24 in

Details

Item
Electrical Outlet
For Use With
Overhead Service Panel
No. of Cutouts
No Cutouts

Description

Electrical Outlet, Panel Size 24 in x 24 in, No. of Cutouts No Cutouts, For Use With Overhead Service Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.