Zoro Homepage
This item is Discontinued.
Ici Front Filler, Steel, 35.1"H, 2"-18"W GJFFH-ADJ

Front Filler, Steel, 35.1"H, 2"-18"W (Discontinued)

  • Mfr # GJFFH-ADJ
  • Zoro # G3769451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GJFFH-ADJ
Zoro #
G3769451
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
4 in
Height
35 7/64 in
Width
2 in to 18 in

Details

Item
Front Filler
Color
Pearl White
Material
Steel
Assembly
Assembled
Doors
0
Number of Drawers
0
Number of Shelves
1

Description

Front Filler, Height 35 7/64 in, Width 2 in to 18 in, Depth 4 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 0, Doors 0, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.