Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GJPTPO-3222
Zoro #
G3770011
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
22 in
Height
32 39/64 in
Width
2 in
Details
Item
Panel End Support
Color
Pearl White
Number of Shelves
1
Number of Drawers
0
Doors
0
Material
Steel
Assembly
Assembled
Description
Panel End Support, Height 32 39/64 in, Width 2 in, Depth 22 in, Color Pearl White, Material Steel, Number of Shelves 1, Number of Drawers 0, Doors 0, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.