Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS621S8685
Zoro #
G2387266
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Width
18 in
Height
83 1/2 in
Details
Color
Pearl White
Number of Shelves
0
Series
ICI2
Number of Drawers
None
Assembly
Assembled
Includes
Work Surface Not Included
Item
Pipe Enclosure
Material
Steel
Doors
None
Number of Doors
0
Description
Pipe Enclosure, ICI2 Series, Height 83 1/2 in, Width 18 in, Depth 6 in, Color Pearl White, Material Steel, Number of Shelves 0, Number of Drawers None, Doors None, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.