Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (Discontinued)
- Mfr # MCS1874-48
- Zoro # G3367519
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCS1874-48
Zoro #
G3367519
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
18"
Height
74"
Overall Height
74 in
Overall Depth
18 in
Overall Width
48 in
Details
Item
Wire Shelving Unit
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Wire Shelving Material
Steel
No. of Shelves
4
Wire Shelving Type
Mobile
Shelf Capacity
800 lb
Description
Wire Shelving Unit, Silver Color, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.