3 Phase Surge Protective Device Delta 240VAC or Wye 120/208VAC
- Mfr # ICM530
- Zoro # G424501241
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200 kA
Voltage
240 VAC Delta or 120/208 VAC Wye
Modes of Protection
3 for Delta configuration - 6 for Wye configuration (neutral tied to ground)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICM530
- Zoro #
- G424501241
- UPC #
- 800442122076
- Country of Origin
- United States
Details
- Nominal Discharge Current
- 20 kA
- Short Circuit Current Rating
- 200 kA
- Voltage
- 240 VAC Delta or 120/208 VAC Wye
- Modes of Protection
- 3 for Delta configuration - 6 for Wye configuration (neutral tied to ground)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.