IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Not Applicable, Screw

  • Mfr # AF16-30-10-11

  • Zoro # G311086530


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF16-30-10-11
Zoro #
G311086530
UPC #
-
Country of Origin
France

Dimensions

Overall Width
3.03 in
Overall Depth
1.77 in
Overall Height
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
DNV Certificate, EAC Certificate, GOST Certificate, KC Certificate, LR Certificate, RINA Certificate, RMRS Certificate, UL Certificate, UL Listing Card, UL-CA-2142658-5
Series
AF Contactors
IP Rating
IP20
Tightening Torque
1.5 N·M
Embedded Surge Suppressor
Yes
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Number of Normally Closed Main Contacts
0
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
5 hp
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Voltage Rating
690V AC
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
15 hp
Number of Normally Open Main Contacts
3
Phase
Three
Includes Auxiliary Contacts
Yes
Mounting Style
DIN Rail
Maximum Operating Temperature
158 Degrees F
NEMA Enclosure Rating
No Enclosure
Auxiliary Contact Module Capacity
1
Full Load Current - Resistive
Not Rated
Full Load Current - Inductive
30 A

Description

The ICM CONTROLS IEC Magnetic Contactor is a 3-pole IEC-style magnetic switch with a 24V AC coil and 1 normally open auxiliary contact. It includes an embedded surge suppressor, uses screw terminals, and is designed for DIN rail mounting with an IP20 enclosure. Rated for operation within the specified voltage and frequency ranges, it is designed for use in three-phase electrical systems (if applicable) and includes three normally open main contacts and one auxiliary contact (factual description only).

Key features

  • Coil voltage: 24V AC
  • Poles/Phase: 3 poles, three-phase
  • Main contacts: 3 normally open (NO)
  • Auxiliary contacts: 1 NO
  • Embedded surge suppressor: Yes
  • Frequency: 50/60 Hz
  • Maximum voltage rating: 690V AC
  • IP rating: IP20
  • Mounting style: DIN Rail
  • Terminal connection: Screw; Tightening torque: 1.5 N·m
  • Operating temperature: -40 to 158°F
  • Dimensions: Depth 1.77 in, Height 3.39 in, Width 3.03 in
  • Series: AF Contactors
  • Includes auxiliary contacts: Yes
  • Horsepower ratings (selected voltages): 120V 1.5 hp (single-phase); 240V 3 hp (single-phase); 208V/240V 5 hp (three-phase); 480V 10 hp (three-phase); 600V 15 hp (three-phase)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.