Zoro Homepage

Fan Blower Control, 18 to 30V

  • Mfr # ICM256C

  • Zoro # G8041610


product price: $44.49
/ea

Key Features

Replaces
Mfr. No. PCBFM-103
Type
OEM Replacement
Agency Compliance
UL
For Use With
Commercial HVAC Equipment, Residential
Control Volts
18 to 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM256C
Zoro #
G8041610
UPC #
800442031286
Country of Origin
United States

Details

Item
Fan Blower Control Board
Replaces
Mfr. No. PCBFM-103
Type
OEM Replacement
Agency Compliance
UL
For Use With
Commercial HVAC Equipment, Residential
Control Volts
18 to 30
Input Voltage
18 to 30V AC
Weight
1 lb
Control Voltage
24V AC
Maximum Operating Temperature
200 Degrees F
Items Controlled
Circulating Fans
Minimum Operating Temperature
-20 Degrees F
OEM Replacement Part Number
PCBFM-103
Application
Commercial, HVAC, Residential
Minimum Relative Humidity
5 %
Maximum Relative Humidity
95 %
Compatible with Brand
Goodman
Replacement Type
OEM
Furnace Control Functions
Heat
Board Type
Integrated
Product Type
Fan Blower Control Board
Standards
UL Listed

Description

Fan Blower Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Goodman, OEM Replacement Part Number PCBFM-103, Control Voltage 24V AC, Input Voltage 18 to 30V AC, Items Controlled Circulating Fans, Product Type Fan Blower Control Board, Weight 1 lb, For Use With Commercial HVAC Equipment, Residential, Application Commercial, HVAC, Residential, Furnace Control Functions Heat, Compatible with Grainger Part Number 42AL73, Maximum Operating Temperature 200 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.