Furnace Control Board, OEM
Mfr # ICM289
Zoro # G5102422
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Replaces
Lennox for all BCC1, BCC2 and BCC3 Circuit Boards
Type
OEM Replacement
For Use With
Commercial HVAC Equipment, Residential
Input Voltage
98 to 132V AC
Board Type
Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICM289
Zoro #
G5102422
UPC #
800442029153
Country of Origin
United States
Dimensions
Overall Depth
4 1/4 in
Overall Width
5 5/8 in
Overall Height
1 in
Details
Item
Furnace Control Board
Replaces
Lennox for all BCC1, BCC2 and BCC3 Circuit Boards
Type
OEM Replacement
For Use With
Commercial HVAC Equipment, Residential
Input Voltage
98 to 132V AC
Board Type
Integrated
Weight
0.35 lb
Furnace Control Functions
Cool, Heat
Number of Speed Taps
2
Items Controlled
Blowers, Inducers, Limit Switches
Heat Blower On Delay Setting
45 sec
Heat Blower Off Delay Setting
90 sec, 150 sec, 210 sec, 270 sec
Product Type
Furnace Control Board
Cool Blower Off Delay Setting
1 sec
Connection Interface Type
Wire Terminal
OEM Replacement Part Number
30H6701, 35K77, 35K7701, 40L8801, 45K48, 45K4801, 48K98, 48K9801, 65K29, 65K2901, 68H08, 78J61, 78J6101, BCC2-2REV8, LB-50709BD, LB-53622A, LB-63622AA, LB-65126A, LB-87086, LB-87086A, LB-89859, LB-90089A, LB-90676A
Control Voltage
24V AC
Compatible with Brand
Lennox
Replacement Type
OEM
Cool Blower On Delay Setting
1 sec
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Lennox, OEM Replacement Part Number 30H6701, 35K77, 35K7701, 40L8801, 45K48, 45K4801, 48K98, 48K9801, 65K29, 65K2901, 68H08, 78J61, 78J6101, BCC2-2REV8, LB-50709BD, LB-53622A, LB-63622AA, LB-65126A, LB-87086, LB-87086A, LB-89859, LB-90089A, LB-90676A, Control Voltage 24V AC, Input Voltage 98 to 132V AC, Items Controlled Blowers, Inducers, Limit Switches, Product Type Furnace Control Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.