Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Furnace Control Board, OEM

  • Mfr # ICM292A

  • Zoro # G5127157


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Replaces
Rheem 62-24140-04 (DSI Control Board)
For Use With
Commercial HVAC Equipment, Residential
Type
OEM Replacement
Input Voltage
115V AC
Control Volts
24 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICM292A
Zoro #
G5127157
UPC #
800442029177
Country of Origin
United States

Dimensions

Overall Height
2 1/4 in
Overall Depth
5 3/4 in
Overall Width
6 5/8 in

Details

Item
Furnace Control Board
Replaces
Rheem 62-24140-04 (DSI Control Board)
For Use With
Commercial HVAC Equipment, Residential
Type
OEM Replacement
Input Voltage
115V AC
Control Volts
24 V
Compatible with Brand
Rheem
Furnace Control Functions
Heat
Maximum Operating Temperature
176 Degrees F
Ignition Type
Direct Spark Igniter
Replacement Type
OEM
Weight
0.6 lb
Board Type
Integrated
OEM Replacement Part Number
62-24140-04
Terminal Designations
G, R, W, Y
Control Voltage
24V AC
Product Type
Furnace Control Board
Minimum Operating Temperature
-40 Degrees F
Application
LP/Natural Gas Furnaces
Items Controlled
Gas Valves, Humidifiers, Inducers, Spark Ignitors
Standards
cETL

Description

Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Rheem, OEM Replacement Part Number 62-24140-04, Control Voltage 24V AC, Input Voltage 115V AC, Items Controlled Gas Valves, Humidifiers, Inducers, Spark Ignitors, Product Type Furnace Control Board, Overall Height 2 1/4 in, Overall Width 6 5/8 in, Overall Depth 5 3/4 in, Weight 0.6 lb, Ignition Type Direct Spark Igniter, For Use With Commercial HVAC Equipment, Residential

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.