Furnace Control Module, OEM Replacement
Mfr # ICM280
Zoro # G2134133
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Replaces
Goodman/Janitrol: B18099-06, B18099-08, B18099-10, B18099-13, B18099-13S, UTEC: 1012-933D, Texas Instruments: 41F-5, White-Rodgers: 50T35-730, 50T35-743
Control Volts
24 V
Input Voltage
98 to 132V AC
Type
OEM Replacement
For Use With
Commercial HVAC Equipment, Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICM280
Zoro #
G2134133
UPC #
800442014234
Country of Origin
United States
Dimensions
Overall Width
5 3/4 in
Overall Height
1 in
Overall Depth
4 3/4 in
Details
Item
Furnace Control Board
Replaces
Goodman/Janitrol: B18099-06, B18099-08, B18099-10, B18099-13, B18099-13S, UTEC: 1012-933D, Texas Instruments: 41F-5, White-Rodgers: 50T35-730, 50T35-743
Control Volts
24 V
Input Voltage
98 to 132V AC
Type
OEM Replacement
For Use With
Commercial HVAC Equipment, Residential
Standards
UL Listed
Board Type
Integrated
OEM Replacement Part Number
1012-933D, 41F-5, 50T35-730, 50T35-743, B180999-06, B180999-08, B180999-10, B180999-13, B180999-13S
Application
Commercial, HVAC, Residential
Compatible with Brand
Goodman, Texas Instruments, UTEC, White-Rodgers
Product Type
Furnace Control Board
Items Controlled
Gas Valves, Inducers
Replacement Type
OEM
Control Voltage
24V AC
Weight
0.55 lb
Furnace Control Functions
Heat
Igniter Voltage
120V AC
Twinning Compatibility
Twinning Compatible
Description
Furnace Control Board, Replacement Type OEM, Board Type Integrated, Compatible with Brand Goodman, Texas Instruments, UTEC, White-Rodgers, OEM Replacement Part Number 1012-933D, 41F-5, 50T35-730, 50T35-743, B180999-06, B180999-08, B180999-10, B180999-13, B180999-13S, Control Voltage 24V AC, Input Voltage 98 to 132V AC, Items Controlled Gas Valves, Inducers, Product Type Furnace Control Board, Overall Height 1 in, Overall Width 5 3/4 in, Overall Depth 4 3/4 in, Weight 0.55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.