Zoro Homepage

Line Voltage Monitor, Single Phase, 200 to 250, Single

  • Mfr # ICM493

  • Zoro # G8506811


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Application
Protects Single Phase Equipment from Surges and Power Fluctuations
Voltage
200 to 250
Phase
Single
Frequency
50/60 Hz
Agency Compliance
Ul Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM493
Zoro #
G8506811
UPC #
800442030302
Country of Origin
United States

Dimensions

Height
4 in
Width
8 in
Depth
8 in
Overall Length
8 in
Overall Height
4 3/8 in
Overall Width
8 1/4 in

Details

Application
Protects Single Phase Equipment from Surges and Power Fluctuations
Voltage
200 to 250
Phase
Single
Frequency
50/60 Hz
Item
Line Voltage Monitor
Agency Compliance
Ul Recognized
Monitors
High Power Surges, Over and Under Voltage, Rapid Short Cycling
Temp. Rating (F)
-4 to 158
Control Volts
240
Time Delay
0.5 to 10 min
Response Time (ms)
100 msec
N.O. Output (Amps)
40 A
For Use With
Mini-Splits and Other Single Phase Equipment
Type
Single Phase
Delay
Button Adjustable
Contact Rating (Amps)
40 A
Includes
40A Contactor, NEMA 3R Enclosure
Hz
50/60
Standards
UL Listed
Programmable
Programmable
Mounting Style
Surface
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
167 Degrees F
Reset Type
Automatic Reset
Percentage Volts Unbalance
5 to 10%, Adj.
Minimum Voltage Measurement
180V AC
Maximum Voltage Measurement
264V AC
Normally Open Output Current
40 A
Delay Type
Anti-Short Cycle
Minimum Contol Voltage
24V AC
Monitored Measurements
High Power Surges, Over and Under Voltage, Rapid Short Cycling
Maximum Control Voltage
240V AC

Description

Line Voltage Monitor, Delay Type Anti-Short Cycle, Frequency 50/60 Hz, Maximum Control Voltage 240V AC, Maximum Voltage Measurement 264V AC, Minimum Contol Voltage 24V AC, Minimum Voltage Measurement 180V AC, Monitored Measurements High Power Surges, Over and Under Voltage, Rapid Short Cycling, Mounting Style Surface, Normally Open Output Current 40 A, Operating Temperature - Maximum 167 Degrees F, Operating Temperature - Minimum -40 Degrees F, Overall Height 4 3/8 in, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.