Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Delay Relay, Delay on Make, 18-240V, 1.5 A Contact Rating

  • Mfr # ICM102B

  • Zoro # G2825864


product price: $20.99
/ea

Key Features

Application
Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
Voltage
18 To 240
Frequency
50/60 Hz
Control Volts
18 to 240
Hz
50/60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM102B
Zoro #
G2825864
UPC #
800442022352
Country of Origin
United States

Dimensions

Depth
2 in
Height
2 in
Body Height
1 1/4 in
Body Depth
2 in
Body Width
2 in
Overall Depth
2 in

Details

Application
Anti Short Cycle Protection For Anticipator Type Thermostats in HVAC and Refrigeration
Voltage
18 To 240
Frequency
50/60 Hz
Item
Time Delay Relay
Control Volts
18 to 240
Hz
50/60
For Use With
Appliance, Electrical, HVAC/R, Pool, Spa
Agency Compliance
IEEE587
Contact Rating (Amps)
1.5 A
Monitors
High/Low Voltage, Voltage Unbalance
Time Delay
Adj. 1.8 to 600 Sec.
Temp. Rating (F)
-40 to 167
Delay
Extended Adjustable Time Range-in Knob-Adjustable or Fixed Time
Includes
1/4 in Quick Connect, Single Hole Mounting
Type
Delay on Make
Input Voltage
18 to 240V AC
Standards
C-UL-US, cCSAus
Features
Universal Voltage Operation, Works with Anticipator-Type Thermostats
Delay Function
On Delay
Number of Pins
2
Maximum Operating Temperature
167 Degrees F
Coil Voltage
18 to 240V AC
Mounting Style
Surface
Base Shape
Square
Contact Rating (AC)
1.5 A
Minimum Operating Temperature
-40 Degrees F
Minimum Time Setting
1.5 sec
Adjustment Method
Knob
Operating Temperature - Maximum
167 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Maximum Time Setting
600 sec
Reset Method
Time-Delay Reset
Weight
0.1 lb
Relay Operation
Delay On Make Relay
Current Rating
1.5 A

Description

Time Delay Relay, Adjustment Method Knob, Base Shape Square, Body Depth 2 in, Body Height 1 1/4 in, Body Width 2 in, Coil Voltage 18 to 240V AC, Contact Rating (AC) 1.5 A, Current Rating 1.5 A, Delay Function On Delay, Features Universal Voltage Operation, Works with Anticipator-Type Thermostats, For Use With Appliance, Electrical, HVAC/R, Pool, Spa, Frequency 50/60 Hz, Includes 1/4 in Quick Connect, Single Hole Mounting, Input Voltage 18 to 240V AC, Maximum Time Setting 600 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.