Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 1 Phase, 120/240V, 3 Wires, 100 kA

  • Mfr # ICM517A

  • Zoro # G811631599


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
1
Voltage
120/240V
Voltage Protection Rating
600V (L-G), 600V (L-N), 900V (L-L), 900V (N-G)
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ICM517A
Zoro #
G811631599
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Depth
1 3/4 in
Width
3.06 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
1
Voltage
120/240V
Voltage Protection Rating
600V (L-G), 600V (L-N), 900V (L-L), 900V (N-G)
Number of Wires
3 Wires
Modes of Protection
L-G, L-L, L-N, N-G
Max. Surge Current per Mode
100 kA
Max. Surge Current per Phase
100 kA
Nominal Discharge Current
1,020 A
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Aluminum
Wire Gauge
14 AWG
Standards
UL Listed
Joules
1,020 J
Amps
100,000 A
Status Indicator
LED Light
System Connection
Parallel
Basic Material
Metallic
UL SPD Type
Type 2

Description

Surge Protection Device, Metallic, Amps 100,000 A, Depth 1.75 in, Enclosure Material Cast Aluminum, Enclosure NEMA Rating 4X, Joules 1,020 J

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.