Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Adapter Charger, 3 to 4 hr. Charge

  • Mfr # BC123SA

  • Zoro # G3720469


product price: $24.19
/ea

Key Features

For Use With
BC205, BC210, BC213NAC, Mfr. No. BC160
Material
Plastic, Polycarbonate
Includes
AC Wall Adapter
Features
Switching AC-DC Converter with Some Versions to Meet to Each AC Plug
Charges Up To
1 Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC123SA
Zoro #
G3720469
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Length
2 1/2 in
Height
3 in
Width
4 in
Overall Height
3 in
Overall Length
2 1/2 in
Overall Width
4 in

Details

Item
AC Adapter
For Use With
BC205, BC210, BC213NAC, Mfr. No. BC160
Material
Plastic, Polycarbonate
Includes
AC Wall Adapter
Features
Switching AC-DC Converter with Some Versions to Meet to Each AC Plug
Charges Up To
1 Unit
Voltage
110V AC
Standards
UL
Charge Time
3 to 4 hr
Product Type
AC Adapter
Compatible Radio Series
BC160, BC202, BC210, BC213
Number of Radios Charged
1
Compatible Radio Brand
Icom
Minimum Recharge Time
3 hr
Maximum Recharge Time
4 hr
Compatible Radio Manufacturer Model Number
BC160, BC205, BC210, BC213NAC
Number of Chargers Included
1
Number of Batteries Charged
1

Description

AC Adapter, Product Type AC Adapter, Compatible Radio Brand Icom, Compatible Radio Series BC160, BC202, BC210, BC213, Compatible Radio Manufacturer Model Number BC160, BC205, BC210, BC213NAC, Compatible Radio Grainger Model Number 492D82, 52VU74, 52VU75, 52VU87, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 3 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Includes AC Wall Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.