Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Adapter, L:2 1/2", W:3 3/4"

  • Mfr # BC228

  • Zoro # G705932931


product price: $95.49
/ea
Free Shipping & Returns

Key Features

For Use With
ICOM BC226 Rapid Charger
Material
ABS Plastic, Rubber
Type
AC Adapter
Length (In.)
2 1/2 in
Height (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC228
Zoro #
G705932931
UPC #
731797037237
Country of Origin
China

Dimensions

Length (In.)
2 1/2 in
Height (In.)
8 1/2 in
Length
2 1/2 in
Width (In.)
3 3/4 in
Width
3 3/4 in
Overall Width
3 3/4 in
Overall Length
2 1/2 in

Details

Item
Battery Charger Adapter
For Use With
ICOM BC226 Rapid Charger
Material
ABS Plastic, Rubber
Type
AC Adapter
Voltage
110 V AC
Battery Pack Recharge Time (Hr.)
2.7
Compatible Charger Manufacturer Model Number
BC226
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Radio Series
IP730D, IP740D
Compatible Charger Brand
Icom
Compatible Radio Manufacturer Model Number
BC-202IP3L, BC-226, ID-52E
Product Type
AC Adapter

Description

Battery Charger Adapter, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series IP730D, IP740D, Compatible Radio Manufacturer Model Number BC-202IP3L, BC-226, ID-52E, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC226, Length 2 1/2 in, Voltage 15 V, Overall Width 3 3/4 in, Material ABS Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.