Zoro Homepage

AC Adapter, L:4", W:1 3/4

  • Mfr # BC242

  • Zoro # G905932885


product price: $26.15
/ea

Key Features

For Use With
ICOM V10MR, M94D Portable Radios, T10, U86, V3MR, V86
Material
ABS Plastic, Rubber
Type
AC Adapter
Width
1 3/4 in
Battery Pack Recharge Time (Hr.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC242
Zoro #
G905932885
UPC #
731797032867
Country of Origin
China

Dimensions

Width
1 3/4 in
Height (In.)
3 3/4 in
Width (In.)
1 3/4 in
Overall Length
4 in
Length (In.)
4 in
Overall Width
1 3/4 in
Length
4 in

Details

Item
AC Power Cord
For Use With
ICOM V10MR, M94D Portable Radios, T10, U86, V3MR, V86
Material
ABS Plastic, Rubber
Type
AC Adapter
Battery Pack Recharge Time (Hr.)
2.5
Voltage
110 V AC
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
BC-202IP2, BC-202IP3L, BC-251, IC-F27SR, IC-M94DE
Compatible Charger Brand
Icom
Compatible Radio Series
F3002, F4002
Compatible Radio Type
Handheld
Compatible Charger Manufacturer Model Number
BC251
Product Type
AC Adapter

Description

AC Power Cord, Product Type AC Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3002, F4002, Compatible Radio Manufacturer Model Number BC-202IP2, BC-202IP3L, BC-251, IC-F27SR, IC-M94DE, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC251, Length 4 in, Voltage 110 V, Overall Width 1 3/4 in, Material ABS Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.