Shop ICOM
See all product information
Create Account
AC Power Supply, L:3/8", W:2"
- Mfr # OPC510
- Zoro # G1625240
product price:Â
$
31.69
/ea
Key Features
For Use With
Mfr. No. 7700
Material
Plastic, Rubber
Type
Audio Accessory
Width (In.)
2 in
Voltage
110V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPC510
- Zoro #
- G1625240
- UPC #
- -
- Country of Origin
- Japan
- Item
- Marine Mounting Adapter
- For Use With
- Mfr. No. 7700
- Material
- Plastic, Rubber
- Type
- Audio Accessory
- Voltage
- 110V AC
- Sub-Category
- Cables, Adapters, and Power Supplies
- Compatible Charger Brand
- Icom
- Compatible Radio Manufacturer Model Number
- 7700, 7800
- Compatible Radio Type
- Desktop
- Compatible Radio Brand
- Icom
- Compatible Charger Manufacturer Model Number
- 7700
- Compatible Radio Series
- 7700, 7800
- Product Type
- AC Power Supply
Dimensions
- Width (In.)
- 2 in
- Length
- 3/8 in
- Length (In.)
- 3/8 in
- Height (In.)
- 2 in
- Width
- 2 in
- Overall Width
- 2 in
- Overall Length
- 3/8 in
Description
Marine Mounting Adapter, Product Type AC Power Supply, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 7700, 7800, Compatible Radio Manufacturer Model Number 7700, 7800, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number 7700, Overall Length 3/8 in, Voltage 110 V AC, Overall Width 2 in, Material Plastic, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.