Zoro Homepage

Adapter, 1/16" L x 4-1/4" W

  • Mfr # OPC2006LS

  • Zoro # G1625091


product price: $36.19
/ea

Key Features

For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Rubber/Plastic
Type
Audio Accessory
Width
4 1/4 in
Sub-Category
Cables, Adapters, and Power Supplies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2006LS
Zoro #
G1625091
UPC #
731797009951
Country of Origin
Taiwan, Province of China

Dimensions

Width
4 1/4 in
Height
1/8 in
Height (In.)
1/8 in
Length
1/8 in
Length (In.)
1/8 in
Width (In.)
4 1/4 in
Overall Length
1/8 in
Overall Height
1/8 in
Overall Width
4 1/4 in

Details

Item
Audio Adapter
For Use With
ID31A, ID51A, Mfr. No. IP100H
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies
Connector Type
2.5 mm/3.5 mm Stereo Plug
Compatible Radio Brand
Icom
Compatible Radio Series
ID-51A, IP100H
Connection Adapting To
3.5mm Standard
Connection Adapting From
2-Pin
Compatible Radio Manufacturer Model Number
HS94, HS95, HS97, ID31E, ID51E, ID51E PLUS, ID52E, IP501H
Product Type
Audio Adapter

Description

Audio Adapter, Product Type Audio Adapter, Compatible Radio Brand Icom, Compatible Radio Series ID-51A, IP100H, Compatible Radio Manufacturer Model Number HS94, HS95, HS97, ID31E, ID51E, ID51E PLUS, ID52E, IP501H, Connection Adapting From 2-Pin, Connection Adapting To 3.5mm Standard, Connector Type 2.5 mm/3.5 mm Stereo Plug, Overall Length 1/8 in, Overall Height 1/8 in, Overall Width 4 1/4 in, Material Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.