Zoro Homepage

Adapter, 13/16" L x 8" W

  • Mfr # OPC2321

  • Zoro # G1625161


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
718, 7300, 7610, 78, 9100, Mfr. No. 7100
Material
Rubber/Plastic
Type
Audio Accessory
Length
7/8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2321
Zoro #
G1625161
UPC #
731797016942
Country of Origin
Japan

Dimensions

Length
7/8 in
Width
8 in
Height (In.)
1 1/4 in
Length (In.)
7/8 in
Height
1 1/4 in
Width (In.)
8 in
Overall Height
1 1/4 in
Overall Width
8 in
Overall Length
7/8 in

Details

Item
Control Cable Adapter
For Use With
718, 7300, 7610, 78, 9100, Mfr. No. 7100
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Antenna Manufacturer Model Number
AH-740
Compatible Antenna Brand
Icom
Compatible Antenna Series
AH-740
Product Type
Control Cable Adapter

Description

Control Cable Adapter, Product Type Control Cable Adapter, Compatible Antenna Brand Icom, Compatible Antenna Series AH-740, Compatible Antenna Manufacturer Model Number AH-740, Compatible Antenna Grainger Model Number 492D71, Overall Height 1 1/4 in, Material Plastic, Rubber, Overall Length 7/8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.