Zoro Homepage

Adapter, 1/8" L x 1" W

  • Mfr # OPC2004

  • Zoro # G1625082


product price: $27.19
/ea

Key Features

For Use With
F3001, F3210D, F4001, F4210D, Mfr. No. V80
Material
Rubber/Plastic
Type
Audio Accessory
Height
4 in
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC2004
Zoro #
G1625082
UPC #
731797006332
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width (In.)
1 in
Height (In.)
4 in
Width
1 in
Length (In.)
1/8 in
Length
1/8 in
Overall Length
1/8 in
Overall Height
4 in
Overall Width
1 in

Details

Item
Headset Adapter Cable
For Use With
F3001, F3210D, F4001, F4210D, Mfr. No. V80
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Series
IC-F3002, IC-V80E
Compatible Radio Brand
Icom
Connection Adapting To
3.5mm Standard
Compatible Radio Manufacturer Model Number
HS94, HS95, HS97
Connection Adapting From
2-Pin
Product Type
Headset Adapter Cable

Description

Headset Adapter Cable, Product Type Headset Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series IC-F3002, IC-V80E, Compatible Radio Manufacturer Model Number HS94, HS95, HS97, Connection Adapting From 2-Pin, Connection Adapting To 3.5mm Standard, Overall Length 1/8 in, Overall Height 4 in, Overall Width 1 in, Material Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.