Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1/8" L x 1" W

  • Mfr # OPC599

  • Zoro # G1625222


product price: $81.15
/ea
Free Shipping & Returns

Key Features

For Use With
7100, 7300, 9100, ID4100A, Mfr. No. 718
Material
Rubber/Plastic
Type
Audio Accessory
Length (In.)
1/8 in
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPC599
Zoro #
G1625222
UPC #
731797705457
Country of Origin
Japan

Dimensions

Length (In.)
1/8 in
Width (In.)
1 in
Height (In.)
3 1/2 in

Details

Item
Audio Adapter
For Use With
7100, 7300, 9100, ID4100A, Mfr. No. 718
Material
Rubber/Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies

Description

Audio Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.