Zoro Homepage

Adapter, 1/8" L x 1/2" W

  • Mfr # AD135

  • Zoro # G1623962


product price: $44.59
/ea

Key Features

For Use With
Mfr. No. AD135
Material
Plastic
Type
Audio Accessory
Length
1/8 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD135
Zoro #
G1623962
UPC #
731797027610
Country of Origin
Taiwan, Province of China

Dimensions

Length
1/8 in
Width (In.)
1/2 in
Height (In.)
3/4 in
Width
1/2 in
Length (In.)
1/8 in
Height
3/4 in
Overall Width
1/2 in
Overall Length
1/8 in
Overall Height
3/4 in

Details

Item
Audio Adapter
For Use With
Mfr. No. AD135
Material
Plastic
Type
Audio Accessory
Connector Type
3.5 mm Jack
Sub-Category
Cables, Adapters, and Power Supplies
Connection Adapting To
3.5mm Standard
Compatible Radio Manufacturer Model Number
SP-27, SP-29, SP-40
Connection Adapting From
Multi-Pin
Compatible Radio Series
IP730D, IP740D
Compatible Radio Brand
Icom
Product Type
Audio Adapter

Description

Audio Adapter, Product Type Audio Adapter, Compatible Radio Brand Icom, Compatible Radio Series IP730D, IP740D, Compatible Radio Manufacturer Model Number SP-27, SP-29, SP-40, Connection Adapting From Multi-Pin, Connection Adapting To 3.5mm Standard, Connector Type 3.5 mm Jack, Overall Length 1/8 in, Overall Height 3/4 in, Overall Width 1/2 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.