Zoro Homepage

Adapter, 3-1/2"L, w/ Mfr. No.BC119N, BC121N

  • Mfr # AD109

  • Zoro # G6413499


product price: $18.69
/ea

Key Features

For Use With
BC121N, Mfr. No. BC119N
Material
Plastic
Type
Marine Adapter Cup
Sub-Category
Mounting Brackets and Installation Hardware
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD109
Zoro #
G6413499
UPC #
731797812827
Country of Origin
Japan

Dimensions

Width (In.)
2 in
Length (In.)
3 1/2 in
Length
3 1/2 in
Width
2 in
Overall Length
3 1/2 in
Overall Width
2 in

Details

Item
DC Power Cord
For Use With
BC121N, Mfr. No. BC119N
Material
Plastic
Type
Marine Adapter Cup
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Compatible Charger Manufacturer Model Number
BC119N/121N
Compatible Radio Manufacturer Model Number
BC-119N, BC-121N
Compatible Charger Brand
Icom
Compatible Radio Series
GM1600
Product Type
Adapter Cup

Description

DC Power Cord, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number BC-119N, BC-121N, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC119N/121N, Overall Length 3 1/2 in, Overall Width 2 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.