Zoro Homepage

Adapter, 3-1/4" L, w/ Mfr. No. BC197, BP232

  • Mfr # AD122

  • Zoro # G6413480


product price: $22.79
/ea

Key Features

For Use With
BP232, Mfr. No. BC197
Material
Plastic
Type
Avionic Adapter Cup
Width (In.)
2 7/8 in
Length (In.)
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD122
Zoro #
G6413480
UPC #
731797009043
Country of Origin
Japan

Dimensions

Width (In.)
2 7/8 in
Length (In.)
3 1/4 in
Length
3 1/4 in
Width
2 7/8 in
Overall Width
2 7/8 in
Overall Length
3 1/4 in

Details

Item
AC Power Cord
For Use With
BP232, Mfr. No. BC197
Material
Plastic
Type
Avionic Adapter Cup
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Charger Manufacturer Model Number
BC197
Compatible Radio Brand
Icom
Compatible Charger Brand
Icom
Compatible Radio Manufacturer Model Number
BC197, BP232N
Compatible Radio Type
Handheld
Compatible Radio Series
F15, F25, F3032S, F3162, F4032S, F4162
Product Type
Adapter Cup

Description

AC Power Cord, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F15, F25, F3032S, F3162, F4032S, F4162, Compatible Radio Manufacturer Model Number BC197, BP232N, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC197, Overall Length 3 1/4 in, Overall Width 2 7/8 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.