Adapter, 3" L, w/ Mfr. No. BC197
Mfr # AD129
Zoro # G6413471
product price: $27.99
/eaKey Features
For Use With
Mfr. No. BC197
Material
Plastic
Type
Marine Adapter Cup
Length (In.)
3 in
Sub-Category
Mounting Brackets and Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD129
Zoro #
G6413471
UPC #
731797015976
Country of Origin
Japan
Dimensions
Length (In.)
3 in
Width (In.)
2 in
Width
2 in
Length
3 in
Overall Length
3 in
Overall Width
2 in
Details
Item
AC Power Cord
For Use With
Mfr. No. BC197
Material
Plastic
Type
Marine Adapter Cup
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Radio Type
Handheld
Compatible Charger Brand
Icom
Compatible Charger Manufacturer Model Number
IC-M73, IC-M73EURO
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-M73
Compatible Radio Series
M73
Product Type
Adapter Cup
Description
AC Power Cord, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series M73, Compatible Radio Manufacturer Model Number IC-M73, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number IC-M73, IC-M73EURO, Length 3 in, Voltage 16 V, Overall Width 2 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.