Zoro Homepage

Adapter, 3/16" L x 2" W

  • Mfr # AD130

  • Zoro # G1623874


product price: $21.69
/ea

Key Features

For Use With
F1000D, F1100D, F2000D, F2100D
Material
Plastic
Type
Audio Accessory
Height (In.)
3 1/4 in
Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD130
Zoro #
G1623874
UPC #
731797019431
Country of Origin
Japan

Dimensions

Height (In.)
3 1/4 in
Length
1/4 in
Length (In.)
1/4 in
Width (In.)
2 in
Width
2 in
Overall Length
1/4 in
Overall Width
2 in

Details

Item
AC Power Cord
For Use With
F1000D, F1100D, F2000D, F2100D
Material
Plastic
Type
Audio Accessory
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Radio Type
Handheld
Compatible Radio Series
F1000D, F2000D
Compatible Radio Manufacturer Model Number
BC214, BP278, BP279
Compatible Charger Manufacturer Model Number
BC214
Compatible Radio Brand
Icom
Compatible Charger Brand
Icom
Product Type
Adapter Cup

Description

AC Power Cord, Product Type Adapter Cup, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1000D, F2000D, Compatible Radio Manufacturer Model Number BC214, BP278, BP279, Compatible Charger Brand Icom, Compatible Charger Manufacturer Model Number BC214, Length 1/4 in, Overall Width 2 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.