Zoro Homepage

Adapter, 3/16" L x 3" W

  • Mfr # AD118

  • Zoro # G1623865


product price: $81.89
/ea
Free Shipping & Returns

Key Features

For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Audio Accessory
Connector Type
6 Pin Hirose Plug
Length (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD118
Zoro #
G1623865
UPC #
731797008077
Country of Origin
Japan

Dimensions

Length (In.)
1/4 in
Height (In.)
3/4 in
Length
1/4 in
Width (In.)
3 in
Height
3/4 in
Width
3 in
Overall Height
3/4 in
Overall Width
3 in
Overall Length
1/4 in

Details

Item
Connector
For Use With
F3261D, F3360D, F3400D, F4261D, F4360D, F4400D, F52D, F62D, F7010, F7020, F9011, F9021, Mfr. No. M85
Material
Plastic
Type
Audio Accessory
Connector Type
6 Pin Hirose Plug
Sub-Category
Cables, Adapters, and Power Supplies
Connection Adapting From
6-Pin
Compatible Radio Manufacturer Model Number
F3261D, F3261DS, F3261DT, F4261DS, F4360DS, F52D, F62D, F7010, F7020, F9011, F9021, M85
Connection Adapting To
6 Pin Hirose Plug
Compatible Radio Brand
Icom
Compatible Radio Series
IC-F3262D, IC-F3400, IC-F4262D, IC-F4400, IC-F52D, IC-F62D
Product Type
Connector

Description

Connector, Product Type Connector, Compatible Radio Brand Icom, Compatible Radio Series IC-F3262D, IC-F3400, IC-F4262D, IC-F4400, IC-F52D, IC-F62D, Compatible Radio Manufacturer Model Number F3261D, F3261DS, F3261DT, F4261DS, F4360DS, F52D, F62D, F7010, F7020, F9011, F9021, M85, Connection Adapting From 6-Pin, Connection Adapting To 6 Pin Hirose Plug, Connector Type 6 Pin Hirose Plug, Overall Length 1/4 in, Overall Height 3/4 in, Overall Width 3 in, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.