Adapter, 5/16" L x 1-3/4" W
Mfr # CP12L 21
Zoro # G1624075
product price: $46.69
/eaKey Features
For Use With
ID51A, Mfr. No. ID31A, T70A
Material
Plastic
Type
Lighter
Voltage
12V DC
Sub-Category
Mounting Brackets and Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP12L 21
Zoro #
G1624075
UPC #
731797705327
Country of Origin
Japan
Dimensions
Length (In.)
3/8 in
Width (In.)
1 3/4 in
Width
1 3/4 in
Height (In.)
7 1/4 in
Length
3/8 in
Height
7 1/4 in
Overall Height
7 1/4 in
Overall Length
3/8 in
Overall Width
1 3/4 in
Details
Item
DC Charger
For Use With
ID51A, Mfr. No. ID31A, T70A
Material
Plastic
Type
Lighter
Voltage
12V DC
Sub-Category
Mounting Brackets and Installation Hardware
Number of Radios Charged
1
Compatible Radio Series
50A, 50E, 52A, 52E, T10, T70A
Number of Batteries Charged
1
Number of Chargers Included
1
Maximum Recharge Time
3 hr
Minimum Recharge Time
1 hr
Compatible Radio Manufacturer Model Number
IC-T10, IC-T70A, ID-50A, ID-50E, ID-51APLUS2, ID-51EPLUS2, ID-52A, ID-52E
Compatible Radio Brand
Icom
Product Type
DC Charger
Description
DC Charger, Product Type DC Charger, Compatible Radio Brand Icom, Compatible Radio Series 50A, 50E, 52A, 52E, T10, T70A, Compatible Radio Manufacturer Model Number IC-T10, IC-T70A, ID-50A, ID-50E, ID-51APLUS2, ID-51EPLUS2, ID-52A, ID-52E, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Overall Height 7 1/4 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.