Zoro Homepage

Adapter Cup, For BC-119N/121N, 1 Unit

  • Mfr # AD106

  • Zoro # G0108370


product price: $27.89
/ea

Key Features

For Use With
Mfr. No. BC-119N/121N
Charges Up To
1 Unit
Manufacturers Warranty Length
1 yr
Charge Time
2 to 6 hr
Product Type
Adapter Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD106
Zoro #
G0108370
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
1 yr

Details

Item
Adapter Cup
For Use With
Mfr. No. BC-119N/121N
Charges Up To
1 Unit
Charge Time
2 to 6 hr
Product Type
Adapter Cup
Compatible Radio Series
F14, F3011, F3031, F3261
Number of Chargers Included
1
Number of Radios Charged
1
Compatible Radio Manufacturer Model Number
F14, F3011, F3031, F3261
Number of Batteries Charged
1
Compatible Radio Brand
Icom
Minimum Recharge Time
2 hr
Maximum Recharge Time
6 hr

Description

Adapter Cup, Product Type Adapter Cup, Compatible Radio Brand Icom, Compatible Radio Series F14, F3011, F3031, F3261, Compatible Radio Manufacturer Model Number F14, F3011, F3031, F3261, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage Not Applicable, Minimum Recharge Time 2 hr, Maximum Recharge Time 6 hr, Number of Chargers Included 1, Manufacturers Warranty Length 2 yr, 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.