Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, w/ Mfr. No. M36, M93D

  • Mfr # OPC1655

  • Zoro # G3337131


product price: $49.19
/ea

Key Features

For Use With
M93D, Mfr. No. M36
Connector
Multi-Pin Connector
Product Type
Cable Adapter
Compatible Radio Series
M25, M36, M93D, M94D
Cable End 2
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPC1655
Zoro #
G3337131
UPC #
731797000996
Country of Origin
Japan

Details

Item
Cable Adapter
For Use With
M93D, Mfr. No. M36
Connector
Multi-Pin Connector
Product Type
Cable Adapter
Compatible Radio Series
M25, M36, M93D, M94D
Cable End 2
3.5 mm
Compatible Radio Manufacturer Model Number
IC-M35, IC-M93DEURO, IC-M94DE
Cable End 1
3.5 mm
Compatible Radio Brand
Icom
Cable Type
Programming Adapter Cable

Description

Cable Adapter, Product Type Cable Adapter, Cable Type Programming Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series M25, M36, M93D, M94D, Compatible Radio Manufacturer Model Number IC-M35, IC-M93DEURO, IC-M94DE, Compatible Radio Grainger Model Number 460T29, 61KA34, Cable End 1 3.5 mm, Cable End 2 3.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.