Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A210 25
Zoro #
G0107829
UPC #
-
Country of Origin
Japan
Dimensions
Length
6-19/64"
Height
10-45/64"
Width
1-11/32"
Details
Number of Channels
200
License Required
No
Features
Intercom/Bright LED
Output Watts
8
Navigation Aids
None
Display Type
LCD
FCC Narrow Band Compliant
No
Item
Air Band Mobile Radio
Color
Black
Frequency
118.000 to 136.975 MHz
Band Type
VHF
Radio Sub-Category
Aviation
Selectable Frequencies
No
Channel Scan
Yes
Standards
MIL 810 C/D/E/F
Description
Air Band Mobile Radio, Band Type VHF, License Required No, Number of Channels 200, Channel Scan Yes, Navigation Aids None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.