Alkaline Battery Case For A6/24
Mfr # BP208N
Zoro # G0108389
product price: $22.99
/eaKey Features
Material
Plastic
Battery Type
Alkaline
Fits Brand
Icom
Fits Model
MFR. NO. A6/24
Product Type
Battery Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP208N
Zoro #
G0108389
UPC #
-
Country of Origin
Japan
Details
Item
Battery Case
Material
Plastic
Battery Type
Alkaline
Fits Brand
Icom
Fits Model
MFR. NO. A6/24
Product Type
Battery Case
Number of Pieces
1
Compatible Radio Manufacturer Model Number
A6/24
Compatible Radio Type
Handheld
Compatible Radio Series
A24, A6, F11, F12, F30GT, F3GS, F40GT, F4GS, U82, V8, V82
Compatible Radio Brand
Icom
Description
Battery Case, Product Type Battery Case, Compatible Radio Manufacturer Model Number A6/24, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series A24, A6, F11, F12, F30GT, F3GS, F40GT, F4GS, U82, V8, V82, Compatible Radio Type Handheld, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.