Zoro Homepage

Alkaline Battery Case Fpr F3001

  • Mfr # BP263

  • Zoro # G0379060


product price: $30.95
/ea

Key Features

Material
Plastic
Fits Brand
Icom
Fits Model
MFR. NO. F3001
Battery Type
Alkaline
Battery Chemistry
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP263
Zoro #
G0379060
UPC #
-
Country of Origin
Japan

Details

Item
Battery Case
Material
Plastic
Fits Brand
Icom
Fits Model
MFR. NO. F3001
Battery Type
Alkaline
Battery Chemistry
Alkaline
Product Type
Battery Case
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
IC-F3003, IC-F3210D, IC-F4003, IC-F4210D, IC-G86, IC-U86, IC-V80, IC-V80E, IC-V86
Compatible Radio Series
F3210D, F4210D
Number of Pieces
1

Description

Battery Case, Product Type Battery Case, Compatible Radio Manufacturer Model Number IC-F3003, IC-F3210D, IC-F4003, IC-F4210D, IC-G86, IC-U86, IC-V80, IC-V80E, IC-V86, Material Plastic, Compatible Radio Brand Icom, Compatible Radio Series F3210D, F4210D, Compatible Radio Type Handheld, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.