Zoro Homepage
This item is Discontinued.
Icom Antenna, 1/16" L x 1/2" W FAS270C

Antenna, 1/16" L x 1/2" W (Discontinued)

  • Mfr # FAS270C
  • Zoro # G1624279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS270C
Zoro #
G1624279
UPC #
-
Country of Origin
Japan

Dimensions

Height
1/2 in
Length (In.)
1/8 in
Width
1/2 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Length
7 in
Overall Length
7 in
Overall Width
1/2 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
ID51A, Mfr. No. R6, T70A
Material
Rubber
Type
Portable
Color
Black
Sub-Category
Antennas
Band Type
UHF, VHF
Compatible Radio Brand
Icom
Antenna Type
Whip
Compatible Radio Series
ID50A, ID52A, R6, RX7, T10
Compatible Radio Manufacturer Model Number
ID51AR6, T70A
Compatible Radio Type
Handheld
Maximum Frequency
450 MHz
Minimum Frequency
136 MHz

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series ID50A, ID52A, R6, RX7, T10, Compatible Radio Manufacturer Model Number ID51AR6, T70A, Band Type UHF, VHF, Minimum Frequency 136 MHz, Maximum Frequency 450 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number None, Overall Length 7 in, Color Black, Material Rubber, Overall Height 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.