Antenna, 136-150MHz, 1/2" L
Mfr # FAS81V
Zoro # G4830581
product price: $27.79
/eaKey Features
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
136 to 150 MHz
Width (In.)
1/2 in
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAS81V
Zoro #
G4830581
UPC #
731797025203
Country of Origin
China
Dimensions
Width (In.)
1/2 in
Height (In.)
7 in
Length (In.)
1/2 in
Length
7 in
Width
1/2 in
Height
7 in
Overall Length
7 in
Overall Width
1/2 in
Overall Height
7 in
Details
Item
Antenna
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
136 to 150 MHz
Sub-Category
Antennas
Color
Black
Band Type
HF
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F3400D, F7010
Compatible Radio Series
F3400D, F7010, F9011
Compatible Radio Brand
Icom
Maximum Frequency
150 MHz
Antenna Type
Whip
Minimum Frequency
136 MHz
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F7010, F9011, Compatible Radio Manufacturer Model Number F3400D, F7010, Band Type HF, Minimum Frequency 136 MHz, Maximum Frequency 150 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F06, Overall Length 7 in, Color Black, Material Metal, Rubber, Overall Height 7 in, Overall Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.