Zoro Homepage

Antenna, 150-162MHz, 1/2" L

  • Mfr # FAS82VS

  • Zoro # G4829741


product price: $18.69
/ea

Key Features

For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
150 to 162 Mhz
Width (In.)
1/2 in
Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS82VS
Zoro #
G4829741
UPC #
731797025241
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Height (In.)
2 1/2 in
Length (In.)
1/2 in
Length
3 1/8 in
Height
2 1/2 in
Width
1/2 in
Overall Length
3 1/8 in
Overall Height
2 1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
150 to 162 Mhz
Sub-Category
Antennas
Color
Black
Band Type
VHF
Maximum Frequency
162 MHz
Compatible Radio Series
F3400D, F7010, F9011
Compatible Radio Type
Handheld
Antenna Type
Stubby
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F3400D, F7010
Minimum Frequency
148 MHz

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F7010, F9011, Compatible Radio Manufacturer Model Number F3400D, F7010, Band Type VHF, Minimum Frequency 148 MHz, Maximum Frequency 162 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 492F06, Length 3 1/8 in, Color Black, Material Metal, Rubber, Height 2 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.