Antenna, 160-174MHz, 1/2" L
Mfr # FAS83VS
Zoro # G4797873
product price: $25.69
/eaKey Features
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
160 to 174 MHz
Width (In.)
1/2 in
Sub-Category
Antennas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAS83VS
Zoro #
G4797873
UPC #
731797025258
Country of Origin
China
Dimensions
Width (In.)
1/2 in
Length (In.)
1/2 in
Height (In.)
2 1/2 in
Length
3 1/8 in
Height
2 1/2 in
Width
1/2 in
Overall Length
3 1/8 in
Overall Height
2 1/2 in
Overall Width
1/2 in
Details
Item
Antenna
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
160 to 174 MHz
Sub-Category
Antennas
Band Type
VHF
Color
Black
Minimum Frequency
160 MHz
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F3400D, F7010
Maximum Frequency
174 MHz
Compatible Radio Series
F3400D, F7010, F9011
Compatible Radio Brand
Icom
Antenna Type
Stubby
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F3400D, F7010, F9011, Compatible Radio Manufacturer Model Number F3400D, F7010, Band Type VHF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 492F06, Length 3 1/8 in, Color Black, Material Metal, Rubber, Height 2 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.