Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 160-174MHz, 3-3/8" L

  • Mfr # FASC57VS

  • Zoro # G4863962


product price: $20.19
/ea

Key Features

For Use With
F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000
Material
Rubber/Metal
Type
160 to 174 MHz
Width (In.)
1/2 in
Height (In.)
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASC57VS
Zoro #
G4863962
UPC #
731797809735
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Height (In.)
3 3/8 in
Length (In.)
3 3/8 in
Height
3 3/8 in
Length
3 1/8 in
Width
1/2 in
Overall Height
3 3/8 in
Overall Width
1/2 in
Overall Length
3 1/8 in

Details

Item
Antenna
For Use With
F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000
Material
Rubber/Metal
Type
160 to 174 MHz
Sub-Category
Antennas
Band Type
VHF
Color
Black
Compatible Radio Brand
Icom
Antenna Type
Stubby
Compatible Radio Manufacturer Model Number
F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000
Compatible Radio Series
F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D
Minimum Frequency
160 MHz
Maximum Frequency
174 MHz
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D, Compatible Radio Manufacturer Model Number F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000, Band Type VHF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 460R95, 54ZU80, 55KD83, 55KD85, Length 3 1/8 in, Color Black, Material Metal, Rubber, Height 3 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.