Zoro Homepage

Antenna, 1/8" L x 1/2" W

  • Mfr # FASC55V

  • Zoro # G1624163


product price: $20.39
/ea

Key Features

For Use With
F1000D, F1100D, F2000D, F2100D, F3011, F3161, F3201DEX, F3210D, F3261, F3360, F4011, F4161, F4201DEX, F4210D, F4261, F4360
Material
Rubber
Type
Portable
Band Type
VHF
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASC55V
Zoro #
G1624163
UPC #
731797808448
Country of Origin
China

Dimensions

Width
1/2 in
Height (In.)
1/2 in
Width (In.)
1/2 in
Length
6 1/2 in
Length (In.)
1/8 in
Height
1/2 in
Overall Length
6 1/2 in
Overall Width
1/2 in
Overall Height
1/2 in

Details

Item
Antenna
For Use With
F1000D, F1100D, F2000D, F2100D, F3011, F3161, F3201DEX, F3210D, F3261, F3360, F4011, F4161, F4201DEX, F4210D, F4261, F4360
Material
Rubber
Type
Portable
Band Type
VHF
Sub-Category
Antennas
Color
Black
Compatible Radio Manufacturer Model Number
F1000D, F1100D, F1100DS, F1100DT, F2000D, F2100D, F2100DS, F2100DT, F3011, F3161, F3201DEX, F3210D, F3261, F3360, F4011, F4161, F4201DEX, F4210D, F4261, F4360
Compatible Radio Type
Handheld
Maximum Frequency
174 MHz
Compatible Radio Brand
Icom
Compatible Radio Series
F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D
Minimum Frequency
150 MHz
Antenna Type
Whip

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D, Compatible Radio Manufacturer Model Number F1000D, F1100D, F1100DS, F1100DT, F2000D, F2100D, F2100DS, F2100DT, F3011, F3161, F3201DEX, F3210D, F3261, F3360, F4011, F4161, F4201DEX, F4210D, F4261, F4360, Band Type VHF, Minimum Frequency 150 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460R95, 54ZU80, 55KD83, 55KD85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.