Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 380-430MHz, 1/2" L

  • Mfr # FAS81U

  • Zoro # G4764687


product price: $22.99
/ea

Key Features

For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
380 to 430 MHz
Height (In.)
5 1/2 in
Length (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS81U
Zoro #
G4764687
UPC #
731797025265
Country of Origin
China

Dimensions

Height (In.)
5 1/2 in
Length (In.)
1/2 in
Width (In.)
1/2 in
Length
5 1/2 in
Height
5 1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
5 1/2 in
Overall Height
5 1/2 in

Details

Item
Antenna
For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
380 to 430 MHz
Sub-Category
Antennas
Band Type
HF
Color
Black
Maximum Frequency
430 MHz
Antenna Type
Whip
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Minimum Frequency
380 MHz
Compatible Radio Manufacturer Model Number
F4400D, F7020
Compatible Radio Series
F4400D, F7020

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F4400D, F7020, Band Type HF, Minimum Frequency 380 MHz, Maximum Frequency 430 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F07, Length 5 1/2 in, Color Black, Material Metal, Rubber, Height 5 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.