Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 380-520MHz, 8" L

  • Mfr # FAS76UC

  • Zoro # G4819479


product price: $36.85
/ea

Key Features

For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
380 to 520 MHz
Length (In.)
8 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS76UC
Zoro #
G4819479
UPC #
731797004246
Country of Origin
China

Dimensions

Length (In.)
8 in
Width (In.)
1/2 in
Height (In.)
8 in
Width
1/2 in
Height
8 in
Length
7 1/2 in
Overall Length
7 1/2 in
Overall Width
1/2 in
Overall Height
8 in

Details

Item
Antenna
For Use With
F3400D, Mfr. No. F7010
Material
Rubber/Metal
Type
380 to 520 MHz
Sub-Category
Antennas
Band Type
UHF
Color
Black
Minimum Frequency
380 MHz
Compatible Radio Manufacturer Model Number
F3400DPT/DPS, F3400DT/DS, F4400DPT/DPS, F4400DT/DS, F7010S, F7010T, F7020S, F7020T
Compatible Radio Brand
Icom
Maximum Frequency
520 MHz
Compatible Radio Type
Handheld
Compatible Radio Series
F4400D, F7020
Antenna Type
Whip

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F3400DPT/DPS, F3400DT/DS, F4400DPT/DPS, F4400DT/DS, F7010S, F7010T, F7020S, F7020T, Band Type UHF, Minimum Frequency 380 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F07, Length 7 1/2 in, Color Black, Material Metal, Rubber, Height 8 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.