Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 400-450MHz, 1/2" L

  • Mfr # FAS81US

  • Zoro # G4761841


product price: $19.49
/ea

Key Features

For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
400 to 450 MHz
Length (In.)
1/2 in
Height (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS81US
Zoro #
G4761841
UPC #
731797025296
Country of Origin
Japan

Dimensions

Length (In.)
1/2 in
Height (In.)
2 1/2 in
Width (In.)
1/2 in
Width
1/2 in
Length
2 3/8 in
Height
2 1/2 in
Overall Length
2 3/8 in
Overall Width
1/2 in
Overall Height
2 1/2 in

Details

Item
Antenna
For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
400 to 450 MHz
Sub-Category
Antennas
Band Type
UHF
Color
Black
Compatible Radio Series
F4400D, F7020
Minimum Frequency
400 MHz
Compatible Radio Brand
Icom
Antenna Type
Stubby
Maximum Frequency
450 MHz
Compatible Radio Type
Handheld
Compatible Radio Manufacturer Model Number
F4400D, F7020

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F4400D, F7020, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 450 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 492F07, Overall Length 2 3/8 in, Color Black, Material Metal, Rubber, Overall Height 2 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.