Zoro Homepage

Antenna, 400-450MHz, 1/2" L

  • Mfr # FASC26US

  • Zoro # G4834343


product price: $16.15
/ea

Key Features

For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
400 to 450 MHz
Length (In.)
1/2 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASC26US
Zoro #
G4834343
UPC #
731797022462
Country of Origin
Japan

Dimensions

Length (In.)
1/2 in
Width (In.)
1/2 in
Height (In.)
3 in
Length
2 3/8 in
Height
3 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
2 3/8 in
Overall Height
3 in

Details

Item
Antenna
For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
400 to 450 MHz
Sub-Category
Antennas
Band Type
UHF
Color
Black
Compatible Radio Manufacturer Model Number
F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000
Minimum Frequency
400 MHz
Antenna Type
Stubby
Compatible Radio Brand
Icom
Maximum Frequency
450 MHz
Compatible Radio Series
F2000, F2100D, F4001, F62D, F62DUL
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 400 MHz, Maximum Frequency 450 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Length 2 3/8 in, Color Black, Material Metal, Rubber, Height 3 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.