Zoro Homepage

Antenna, 430-480MHz, 1/2" L

  • Mfr # FAS82U

  • Zoro # G4782010


product price: $27.79
/ea

Key Features

For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
430 to 480 MHz
Width (In.)
1/2 in
Sub-Category
Antennas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS82U
Zoro #
G4782010
UPC #
731797025272
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Height (In.)
5 1/2 in
Length (In.)
1/2 in
Height
5 1/2 in
Width
1/2 in
Length
5 1/2 in
Overall Height
5 1/2 in
Overall Length
5 1/2 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
F4400D, Mfr. No. F7020
Material
Rubber/Metal
Type
430 to 480 MHz
Sub-Category
Antennas
Band Type
HF
Color
Black
Compatible Radio Series
F4400D, F7020
Minimum Frequency
430 MHz
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
F4400D, F7020
Maximum Frequency
480 MHz
Antenna Type
Whip

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F4400D, F7020, Band Type HF, Minimum Frequency 430 MHz, Maximum Frequency 480 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F07, Length 5 1/2 in, Color Black, Material Metal, Rubber, Height 5 1/2 in, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.