Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 450-470MHz, 2-3/8" L

  • Mfr # FASC73US

  • Zoro # G4783961


product price: $23.39
/ea

Key Features

For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
450 to 470 MHz
Length (In.)
2 3/8 in
Height (In.)
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASC73US
Zoro #
G4783961
UPC #
731797809766
Country of Origin
China

Dimensions

Length (In.)
2 3/8 in
Height (In.)
2 3/8 in
Width (In.)
1/2 in
Length
2 3/8 in
Width
1/2 in
Height
2 3/8 in
Overall Height
2 3/8 in
Overall Length
2 3/8 in
Overall Width
1/2 in

Details

Item
Antenna
For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
450 to 470 MHz
Sub-Category
Antennas
Color
Black
Band Type
UHF
Compatible Radio Manufacturer Model Number
F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000
Compatible Radio Series
F2000, F2100D, F4001, F62D, F62DUL
Antenna Type
Stubby
Compatible Radio Brand
Icom
Minimum Frequency
450 MHz
Maximum Frequency
490 MHz
Compatible Radio Type
Handheld

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 450 MHz, Maximum Frequency 490 MHz, Antenna Type Stubby, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Overall Length 2 3/8 in, Color Black, Material Metal, Rubber, Overall Height 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.