Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna, 470-512MHz, 5-1/2" L

  • Mfr # FASC72U

  • Zoro # G4873318


product price: $20.76
/ea

Key Features

For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
470 to 512 MHz
Width (In.)
1/2 in
Length (In.)
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FASC72U
Zoro #
G4873318
UPC #
731797808998
Country of Origin
China

Dimensions

Width (In.)
1/2 in
Length (In.)
5 1/2 in
Height (In.)
5 1/2 in
Length
5 3/8 in
Height
5 1/2 in
Width
1/2 in
Overall Width
1/2 in
Overall Length
5 3/8 in
Overall Height
5 1/2 in

Details

Item
Antenna
For Use With
F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Material
Rubber/Metal
Type
470 to 512 MHz
Sub-Category
Antennas
Color
Black
Band Type
UHF
Compatible Radio Series
F2000, F2100D, F4001, F62D, F62DUL
Compatible Radio Manufacturer Model Number
F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000
Maximum Frequency
520 MHz
Compatible Radio Brand
Icom
Compatible Radio Type
Handheld
Minimum Frequency
470 MHz
Antenna Type
Whip

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 470 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Length 5 3/8 in, Color Black, Material Metal, Rubber, Height 5 1/2 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.