Zoro Homepage

Antenna, 7" L, w/ Mfr. No. GM1600

  • Mfr # FAS61V

  • Zoro # G6413079


product price: $18.89
/ea

Key Features

For Use With
Mfr. No. GM1600
Material
Rubber/Metal
Type
Antenna
Length (In.)
7 in
Width (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAS61V
Zoro #
G6413079
UPC #
731797812957
Country of Origin
China

Dimensions

Length (In.)
7 in
Width (In.)
1/2 in
Width
1/2 in
Length
7 in
Overall Width
1/2 in
Overall Length
7 in

Details

Item
Antenna
For Use With
Mfr. No. GM1600
Material
Rubber/Metal
Type
Antenna
Sub-Category
Antennas
Band Type
VHF
Color
Yellow
Antenna Type
Whip
Compatible Radio Type
Handheld
Compatible Radio Brand
Icom
Compatible Radio Manufacturer Model Number
GM1600
Minimum Frequency
156 MHz
Maximum Frequency
157 MHz
Compatible Radio Series
GM1600

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number GM1600, Band Type VHF, Minimum Frequency 156 MHz, Maximum Frequency 157 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA51, Length 7 in, Color Yellow, Material Metal, Rubber, Overall Width 1/2 in, Compatible Radio Type Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.