Zoro Homepage

Antenna, Base Station, 60 in. L

  • Mfr # B ANT

  • Zoro # G4156647


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
For Use With
Avionic Mobile Units
Sub-Category
Antennas
Length (In.)
60 in
Type
Base Station
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B ANT
Zoro #
G4156647
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
60 in
Length
60 in
Overall Length
60 in

Details

Item
Antenna
Material
Aluminum
For Use With
Avionic Mobile Units
Sub-Category
Antennas
Type
Base Station
Color
Silver
Band Type
VHF
Compatible Radio Series
A120, A220
Compatible Radio Brand
Icom
Compatible Radio Type
Vehicle-Mounted
Antenna Type
Whip
Maximum Frequency
136 MHz
Minimum Frequency
108 MHz

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series A120, A220, Band Type VHF, Minimum Frequency 108 MHz, Maximum Frequency 136 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, 49AF16, 49AF17, Overall Length 60 in, Color Silver, Material Aluminum, Compatible Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.