Zoro Homepage

Antenna, Permanent Mount, 26 in. L

  • Mfr # K220C

  • Zoro # G4156531


product price: $72.99
/ea

Key Features

Material
Aluminum
For Use With
A110-05, A110-05B, A210M, Mfr. No. A210B
Sub-Category
Antennas
Length (In.)
26 in
Type
Permanent Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K220C
Zoro #
G4156531
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
26 in
Length
26 in
Overall Length
26 in

Details

Item
Antenna
Material
Aluminum
For Use With
A110-05, A110-05B, A210M, Mfr. No. A210B
Sub-Category
Antennas
Type
Permanent Mount
Color
Silver with Black Base
Compatible Radio Type
Vehicle-Mounted
Compatible Radio Manufacturer Model Number
A110-05, A110-05B, A210MA210B
Maximum Frequency
136 MHz
Minimum Frequency
108 MHz
Compatible Radio Brand
Icom
Band Type
VHF
Antenna Type
Whip
Compatible Radio Series
A120, A220

Description

Antenna, Compatible Radio Brand Icom, Compatible Radio Series A120, A220, Compatible Radio Manufacturer Model Number A110-05, A110-05B, A210MA210B, Band Type VHF, Minimum Frequency 108 MHz, Maximum Frequency 136 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 45MK40, 45MK41, 45MK42, 49AF16, 49AF17, Length 26 in, Color Silver with Black Base, Material Aluminum, Compatible Radio Type Vehicle-Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.